Kelly Behun X Lago 4 Light Semi Flush 24 In. Aged Brass

  • Mfr # KBS1742504L-AGB

  • Zoro # G315448525


product price: $1,105.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Watts
60W
Length
24 in
Body Material
Glass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1742504L-AGB
Zoro #
G315448525
UPC #
806134047368
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
7.75 in

Details

Item
Semi Flush
Watts
60W
Body Material
Glass
Includes
Fixture, Hardware
Voltage
120V
Designer
Kelly Behun
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Included
N
Battery Included
No
Socket Count
4

Description

Glass takes center stage in this exquisite flush mount. The round shade is made of a thick piece of hand-blown piastra glass, each with a unique, opaque Blonchino at the center. Mounted close to the ceiling, light fills the shade and reflects off the ceiling back into it, creating a mesmerizing, almost motion-like glow. The decorative aged brass finial adds to the piece's distinctive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.