Kelly Behun X Opera 14 Light Chandelier 55 In. Aged Brass

  • Mfr # KBS1471814-AGB

  • Zoro # G215447253


product price:  $5,544.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Bulb Included
N
Voltage
120V
Material
Steel
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1471814-AGB
Zoro #
G215447253
UPC #
806134006761
Country of Origin
China

Dimensions

Width
55 in
Length
55 in
Height
33 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Voltage
120V
Material
Steel
Color
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
14
Designer
Kelly Behun

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.