Kelly Behun X Opera 14 Light Chandelier 55 In. Polished Nickel

  • Mfr # KBS1471814-PN

  • Zoro # G215447222


product price:  $5,544.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Width
55 in
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1471814-PN
Zoro #
G215447222
UPC #
806134006778
Country of Origin
China

Dimensions

Width
55 in
Height
33 in
Length
55 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Designer
Kelly Behun
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
14
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.