Kelly Behun X Opera 9 Light Chandelier 30.75 In. Aged Brass
- Mfr # KBS1471809-AGB
- Zoro # G015447347
product price:Â
$
3,877.00
/ea
Key Features
Fixture Wattage
60W
Bulb Included
N
Width
30.75 in
Color
Aged Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBS1471809-AGB
- Zoro #
- G015447347
- UPC #
- 806134006747
- Country of Origin
- China
Dimensions
- Height
- 26.5 in
- Length
- 30.75 in
- Width
- 30.75 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Bulb Included
- N
- Color
- Aged Brass
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Material
- Steel
- Battery Included
- No
- Designer
- Kelly Behun
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 9
- Slope Ceiling Compatable
- Yes
- Product Care
- Clean with soft, damp cloth
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.