Kelly Behun X Opera 9 Light Chandelier 30.75 In. Polished Nickel

  • Mfr # KBS1471809-PN

  • Zoro # G315447283


product price:  $3,877.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Bulb Included
N
Width
30.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1471809-PN
Zoro #
G315447283
UPC #
806134006754
Country of Origin
China

Dimensions

Width
30.75 in
Length
30.75 in
Height
26.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Polished Nickel
Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
9
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Kelly Behun

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.