Kelly Behun X Paavo 6 Light Chandelier 26 In. Gold Leaf/Soft White Combo

  • Mfr # KBS1747806-GL/SWH

  • Zoro # G615448423


product price:  $937.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Height
25.5 in
Material
Steel
Includes
Fixture, Hardware
Color
Gold Leaf/soft White Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1747806-GL/SWH
Zoro #
G615448423
UPC #
806134047245
Country of Origin
Philippines

Dimensions

Height
25.5 in
Length
26 in
Width
26 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Includes
Fixture, Hardware
Color
Gold Leaf/soft White Combo
Voltage
120V
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Kelly Behun
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.