Kelly Behun X Palisade 2 Light Pendant 15.75 In. Burnished Nickel

  • Mfr # KBS1356701C-BN

  • Zoro # G815447264


product price:  $215.00
/ea
Free Shipping & Returns

Key Features

Color
Burnished Nickel
Height
7.5 in
Length
15.75 in
Width
15.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1356701C-BN
Zoro #
G815447264
UPC #
806134006686
Country of Origin
China

Dimensions

Height
7.5 in
Length
15.75 in
Width
15.75 in

Details

Color
Burnished Nickel
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
2
Designer
Kelly Behun

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.