Kelly Behun X Palisade 2 Light Wall Sconce 11.5 In. Burnished Nickel

  • Mfr # KBS1354101-BN

  • Zoro # G815447530


product price: $326.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
11.5 in
Fixture Voltage
120V
Body Material
Steel
Assembled Depth
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1354101-BN
Zoro #
G815447530
UPC #
806134006600
Country of Origin
China

Dimensions

Height
12.75 in
Width
11.5 in
Assembled Depth
7.25 in
Length
11.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Burnished Nickel
Watts
60W
Lamp Included
N
Bulb Shape
E26 Medium Base
Color
Burnished Nickel
Socket Count
2
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Kelly Behun

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.