Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelly Behun X Perla 1 Light Pendant 10 In. Aged Brass

  • Mfr # KBS1748701S-AGB

  • Zoro # G715448347


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
25.25 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1748701S-AGB
Zoro #
G715448347
UPC #
806134047405
Country of Origin
China

Dimensions

Height
25.25 in
Length
10 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
75W
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Kelly Behun

Description

Reminiscent of drop earrings, Perla is jewelry for the ceiling or wall. An opal matte glass globe is capped on the top and bottom by aged brass. A sparkling ball of crystal sits atop the globe and more custom-designed baubles of brass and crystal dangle beneath. Attractively designed to attract attention, Perla adds a stylish statement to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.