Kelly Behun X Ratio 2 Light Wall Sconce 18.5 In. Aged Brass

  • Mfr # KBS1350102B-AGB

  • Zoro # G915447096


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
18.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1350102B-AGB
Zoro #
G915447096
UPC #
806134006556
Country of Origin
China

Dimensions

Height
7 in
Width
18.5 in
Length
18.5 in
Assembled Depth
2.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Kelly Behun
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.