Kelly Behun X Ratio 3 Light Flush Mount 8.25 In. Aged Brass

  • Mfr # KBS1351503-AGB

  • Zoro # G015447132


product price:  $620.00
/ea
Free Shipping & Returns

Key Features

Length
8.25 in
Width
8.25 in
Voltage
120V
Height
11 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1351503-AGB
Zoro #
G015447132
UPC #
806134001094
Country of Origin
China

Dimensions

Length
8.25 in
Width
8.25 in
Height
11 in

Details

Voltage
120V
Watts
5W
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
3
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Kelly Behun

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.