Kelly Behun X Split 1 Light Pendant 14.5 In. Aged Brass

  • Mfr # KBS1352701S-AGB

  • Zoro # G315447436


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.5 in
Length
14.5 in
Width
14.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1352701S-AGB
Zoro #
G315447436
UPC #
806134006570
Country of Origin
China

Dimensions

Height
14.5 in
Length
14.5 in
Width
14.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Kelly Behun
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.