Zoro Homepage

Kelly Behun X Split 2 Light Plug-In Sconce 9.5 In. Aged Brass/Soft White

  • Mfr # KBS1752102-AGB/SWH

  • Zoro # G615448140


product price: $840.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
9.5 in
Fixture Voltage
120V
Lamp Included
N
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1752102-AGB/SWH
Zoro #
G615448140
UPC #
806134047443
Country of Origin
China

Dimensions

Height
16.5 in
Width
9.5 in
Length
9.5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Watts
60W
Shade Color
Aged Brass/Soft White
Body Material
Steel
Includes
Fixture, Hardware
Switch Type
8' SPT cord with Dimmer on Fixture
Designer
Kelly Behun
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.