Zoro Homepage

Kelly Behun X Split 3 Light Semi Flush 62.5 In. Aged Brass/Soft White

  • Mfr # KBS1752803-AGB/SWH

  • Zoro # G515448080


product price: $1,176.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Height
13.25 in
Voltage
120V
Watts
60W
Length
62.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1752803-AGB/SWH
Zoro #
G515448080
UPC #
806134047450
Country of Origin
China

Dimensions

Height
13.25 in
Length
62.5 in
Width
62.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Body Material
Steel
Battery Included
No
Color
Aged Brass/Soft White
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
3
Bulb Included
N
Slope Ceiling Compatable
Yes
Designer
Kelly Behun

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.