Kensington 10 in. Pendant in Aged Brass by Mark D. Sikes

  • Mfr # MDS2101-AGB

  • Zoro # G816223867


product price:  $727.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Watts
15 W
Voltage
120V
Includes
Fixture, Hardware
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS2101-AGB
Zoro #
G816223867
UPC #
806134984557
Country of Origin
China

Dimensions

Width
10 in
Height
13 in
Chain Length
54 in

Details

Item
Pendant
Housing Finish
Aged Brass
Watts
15 W
Voltage
120V
Includes
Fixture, Hardware
Material
Brass
Series
Kensington
Lamp Base
E26 Medium Base
Lamp Included
No
Number of Lights
1
Bulb Type
A19
Location Rating
UL Damp

Description

Kensington reimagines Mark D. Sikes Clivedon family by introducing the natural beauty of walnut wicker. The heritage feel of these fixtures stems from their artisanal craftsmanship, Aged Brass accents, and classic design details like a slender gooseneck arm. An instant classic, Kensington is designed to be layered with other pieces in the same family. Available as a sconce, pendant in two sizes, and a 5-light chandelier.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.