Kensington Chandelier in Aged Brass by Mark D. Sikes

  • Mfr # MDS2103-AGB

  • Zoro # G016223889


product price: $2,199.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Chain Length
54 in
Material
Brass
Lamp Base
E12 Candelabra Base
Number of Lights
5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2103-AGB
Zoro #
G016223889
UPC #
806134984595
Country of Origin
China

Dimensions

Chain Length
54 in
Width
27.5 in
Height
20.25 in

Details

Item
Chandelier
Material
Brass
Lamp Base
E12 Candelabra Base
Number of Lights
5
Voltage
120V
Series
Kensington
Bulb Included
No
Includes
Fixture, Hardware
Fixture Wattage
10 W
Bulb Type
G16.5
Housing Finish
Aged Brass
Location Rating
UL Damp

Description

Kensington reimagines Mark D. Sikes Clivedon family by introducing the natural beauty of walnut wicker. The heritage feel of these fixtures stems from their artisanal craftsmanship, Aged Brass accents, and classic design details like a slender gooseneck arm. An instant classic, Kensington is designed to be layered with other pieces in the same family. Available as a sconce, pendant in two sizes, and a 5-light chandelier.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.