Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kensington Wall Sconce in Aged Brass by Mark D. Sikes

  • Mfr # MDS2100-AGB

  • Zoro # G616223951


product price: $593.00
/ea
Free Shipping & Returns

Key Features

Series
Kensington
Watts
15 W
Number of Bulbs
1
Height
15.75 in
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2100-AGB
Zoro #
G616223951
UPC #
806134984533
Country of Origin
China

Dimensions

Height
15.75 in
Width
12 in
Backplate Width
5.25 in
Backplate Height
0.5 in

Details

Series
Kensington
Watts
15 W
Number of Bulbs
1
Fixture Voltage
120V
Includes
Fixture, Hardware
Item
Wall Sconce
Bulb Type
G25
Lamp Base
E26 Medium Base
Finish
Aged Brass
Body Material
Brass
Lamp Included
No
Location Rating
UL Damp

Description

Kensington reimagines Mark D. Sikes Clivedon family by introducing the natural beauty of walnut wicker. The heritage feel of these fixtures stems from their artisanal craftsmanship, Aged Brass accents, and classic design details like a slender gooseneck arm. An instant classic, Kensington is designed to be layered with other pieces in the same family. Available as a sconce, pendant in two sizes, and a 5-light chandelier.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.