Zoro Homepage

Kent 4 Light Bath And Vanity 25 In. Polished Chrome

  • Mfr # 654-PC

  • Zoro # G815449503


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9 in
Length
25 in
Width
25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-PC
Zoro #
G815449503
UPC #
806134031749
Country of Origin
China

Dimensions

Height
9 in
Length
25 in
Width
25 in
Depth
5 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Housing Material
Steel
Watts
100W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Chrome
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
4
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Kent's tapering square shade complements the curves of the pyramid-shaped backplate. Plumb-bob finials and raised panel details on the cast socket holder display our detailed craftsmanship and enhance the family's classic appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.