Zoro Homepage

Kert 2 Light Pendant 11.75 In. Black Brass

  • Mfr # 9412-BBR

  • Zoro # G615447273


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Color
Black Brass
Height
12 in
Length
11.75 in
Width
11.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9412-BBR
Zoro #
G615447273
UPC #
806134083519
Country of Origin
China

Dimensions

Height
12 in
Length
11.75 in
Width
11.75 in

Details

Color
Black Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.