Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kert 2 Light Wall Sconce 11.75 In. Black Brass

  • Mfr # 9403-BBR

  • Zoro # G415447404


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
11.75 in
Fixture Voltage
120V
Body Material
Steel
Shade Color
Black Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9403-BBR
Zoro #
G415447404
UPC #
806134094331
Country of Origin
China

Dimensions

Height
11.75 in
Width
11.75 in
Length
11.75 in
Assembled Depth
13 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Black Brass
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Color
Black Brass
Slope Ceiling Compatable
Yes
Socket Count
2
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.