Zoro Homepage

Kert 8 Light Linear 50.25 In. Aged Brass

  • Mfr # 9450-AGB

  • Zoro # G715448194


product price: $3,497.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
50.25 in
Width
11.75 in
Height
16 in
Watts
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9450-AGB
Zoro #
G715448194
UPC #
806134083588
Country of Origin
China

Dimensions

Length
50.25 in
Width
11.75 in
Height
16 in

Details

Item
Linear
Watts
60W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Color
Aged Brass
Slope Ceiling Compatable
Yes
Battery Included
No
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.