Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kert 8 Light Linear 50.25 In. Black Brass

  • Mfr # 9450-BBR

  • Zoro # G015448078


product price: $3,673.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
50.25 in
Width
11.75 in
Height
16 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9450-BBR
Zoro #
G015448078
UPC #
806134083595
Country of Origin
China

Dimensions

Length
50.25 in
Width
11.75 in
Height
16 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Bulb Included
N
Socket Count
8
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Battery Included
No
Color
Black Brass
Material
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.