Zoro Homepage

Keswick 1 Light Bath And Vanity 5 In. Aged Brass

  • Mfr # 1971-AGB

  • Zoro # G015452983


product price: $381.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971-AGB
Zoro #
G015452983
UPC #
806134010355
Country of Origin
China

Dimensions

Height
11 in
Length
5 in
Width
5 in
Depth
8.75 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Bulb Included
N
Watts
75W
Includes
Fixture, Hardware
Finish
Aged Brass
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Keswick's combination of strength and refinement is equally at home in a country manor or an urban apartment. We double-mount the sconce's gooseneck arm to create a durable and appealing design. Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance Keswick's vintage character. *Please note that the knob above the socket holder is purely decorative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.