Zoro Homepage

Keswick 2 Light Bath And Vanity 13.5 In. Old Bronze

  • Mfr # 1972-OB

  • Zoro # G215452844


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
11 in
Length
13.5 in
Width
13.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1972-OB
Zoro #
G215452844
UPC #
806134010409
Country of Origin
China

Dimensions

Height
11 in
Length
13.5 in
Width
13.5 in
Depth
8 in

Details

Color
Old Bronze
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Finish
Old Bronze
Watts
75W
Bulb Included
N
Housing Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
2
Slope Ceiling Compatable
No

Description

Keswick's combination of strength and refinement is equally at home in a country manor or an urban apartment. We double-mount the sconce's gooseneck arm to create a durable and appealing design. Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance Keswick's vintage character. *Please note that the knob above the socket holder is purely decorative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.