Zoro Homepage

Keswick 3 Light Bath And Vanity 21 In. Aged Brass

  • Mfr # 1973-AGB

  • Zoro # G815452879


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11 in
Length
21 in
Width
21 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1973-AGB
Zoro #
G815452879
UPC #
806134010447
Country of Origin
China

Dimensions

Height
11 in
Length
21 in
Width
21 in
Depth
8 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
75W
Housing Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Keswick's combination of strength and refinement is equally at home in a country manor or an urban apartment. We double-mount the sconce's gooseneck arm to create a durable and appealing design. Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance Keswick's vintage character. *Please note that the knob above the socket holder is purely decorative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.