Zoro Homepage

Keswick 4 Light Bath And Vanity 29 In. Polished Chrome

  • Mfr # 1974-PC

  • Zoro # G115452760


product price: $945.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
11 in
Length
29 in
Width
29 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1974-PC
Zoro #
G115452760
UPC #
806134010515
Country of Origin
China

Dimensions

Height
11 in
Length
29 in
Width
29 in
Depth
8 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Finish
Polished Chrome
Bulb Included
N
Watts
75W
Includes
Fixture, Hardware
Housing Material
Steel
Battery Included
No
Socket Count
4
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Keswick's combination of strength and refinement is equally at home in a country manor or an urban apartment. We double-mount the sconce's gooseneck arm to create a durable and appealing design. Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance Keswick's vintage character. *Please note that the knob above the socket holder is purely decorative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.