Keswick 4 Light Bath And Vanity 29 In. Satin Nickel

  • Mfr # 1974-SN

  • Zoro # G115452609


product price: $994.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
11 in
Length
29 in
Width
29 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1974-SN
Zoro #
G115452609
UPC #
806134010522
Country of Origin
China

Dimensions

Height
11 in
Length
29 in
Width
29 in
Depth
8 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Finish
Satin Nickel
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Watts
75W
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
4

Description

Keswick's combination of strength and refinement is equally at home in a country manor or an urban apartment. We double-mount the sconce's gooseneck arm to create a durable and appealing design. Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance Keswick's vintage character. *Please note that the knob above the socket holder is purely decorative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.