Zoro Homepage

Keuka park 10 in. Wall Sconce Aged Brass

  • Mfr # 2018-AGB

  • Zoro # G116051436


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Series
Keuka park
Height
17.75 in
Includes
Fixture, Hardware
Width
10 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018-AGB
Zoro #
G116051436
UPC #
806134956172
Country of Origin
China

Dimensions

Height
17.75 in
Width
10 in
Length
10 in

Details

Item
Sconce
Series
Keuka park
Includes
Fixture, Hardware
Finish
Aged Brass
Body Material
Steel
Number of Bulbs
1
Damp/Wet Rating
ETL Damp
Fixture Voltage
120 V
Color Temperature
2700 K
Glass Color
Aged Brass
Fixture Wattage
7W
Product Care
Clean with soft, damp cloth
Integrated LED
Yes
Cable/Wire/Cord
7 in

Description

The earring-like design of Keuka Park exudes ornamental, graphic appeal. A thick disc of Blonchino Piastre glass is illuminated at the point where it attaches to the racetrack frame of this striking wall fixture. Whether finished in Aged Brass or Old Bronze, Keuka Park brings modernist artistry to any wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.