Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keuka park 10 in. Wall Sconce Old Bronze

  • Mfr # 2018-OB

  • Zoro # G416051433


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Color Temperature
2700 K
Fixture Voltage
120 V
Width
10 in
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018-OB
Zoro #
G416051433
UPC #
806134956196
Country of Origin
China

Dimensions

Width
10 in
Height
17.75 in
Length
10 in

Details

Item
Sconce
Includes
Fixture, Hardware
Color Temperature
2700 K
Fixture Voltage
120 V
Damp/Wet Rating
ETL Damp
Glass Color
Old Bronze
Number of Bulbs
1
Finish
Old Bronze
Fixture Wattage
7W
Series
Keuka park
Body Material
Steel
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

The earring-like design of Keuka Park exudes ornamental, graphic appeal. A thick disc of Blonchino Piastre glass is illuminated at the point where it attaches to the racetrack frame of this striking wall fixture. Whether finished in Aged Brass or Old Bronze, Keuka Park brings modernist artistry to any wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.