Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Killington 2 Light Flush Mount 24.25 In. Vintage Gold Leaf

  • Mfr # 6842-VGL

  • Zoro # G715451378


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Length
24.25 in
Voltage
120V
Height
7.75 in
Watts
15W
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6842-VGL
Zoro #
G715451378
UPC #
806134909840
Country of Origin
Philippines

Dimensions

Length
24.25 in
Width
24.25 in
Height
7.75 in

Details

Voltage
120V
Watts
15W
Finish
Vintage Gold Leaf
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Natural Woven
Color
Vintage Gold Leaf
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
E26 Medium Base
Battery Included
No

Description

A basket-like shade made of hand-woven Abaca rope surrounds an opal glossy bulb in this stylish, modern flush mount. Designed to elevate traditional overhead lighting with rustic, coastal flair, Killington frames the light without reducing its efficiency. Enhancing an airy design style, it is unique and understated. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.