Zoro Homepage

Kimball 1 Light Table Lamp 11 In. Aged Brass/Gray

  • Mfr # L1840-AGB/GRY

  • Zoro # G815379329


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
11 in
Material
Ceramic
Color
Aged Brass/gray
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1840-AGB/GRY
Zoro #
G815379329
UPC #
806134894429
Country of Origin
China

Dimensions

Height
29 in
Width
11 in
Length
11 in

Details

Material
Ceramic
Color
Aged Brass/gray
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
75W
Socket Count
1
Bulb Shape
E26 Medium Base
Switch Type
8' SPT cord with Turn Knob on Socket
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.