
King Table Lamp in Aged Brass/Ceramic Coccon by Cortney Bishop
Mfr # CBL5128-AGB/CCN
Zoro # G516146176
product price: $763.00
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
15 W
Finish
Aged Brass/Ceramic Coccon
Voltage
120V
Bulb Type
A19
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL5128-AGB/CCN
Zoro #
G516146176
UPC #
806134983734
Country of Origin
Viet Nam
Dimensions
Width
15.75 in
Height
28.25 in
Details
Maximum Wattage
15 W
Finish
Aged Brass/Ceramic Coccon
Voltage
120V
Bulb Type
A19
Material
Ceramic
Item
Table Lamp
Number of Bulbs
1
Includes
Fixture, Hardware
Bulbs Included
No
Bulb Base Type
E26 Medium Base
Location Rating
UL Dry
Series
King
Description
The architectural form and artisanal materiality of the King table lamp engage in a quiet dialogue between lightness and pattern. The Cocoon Ceramic base is accented by symmetrical ridges that add depth and tonal variation. A textured linen shade tops the lamp with even more earth-toned comfort while the Aged Brass hardware adds a glimmer of metal at the neck. King sits proudly in living rooms, studies, or bedrooms, providing a sculptural and grounded ambiance. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.