Zoro Homepage

Kingsley 1 Light Table Lamp 16 In. Aged Brass/Ceramic Satin Black

  • Mfr # L1737-AGB/CSB

  • Zoro # G815379350


product price: $534.00
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Width
16 in
Material
Steel
Color
Aged Brass/Ceramic Satin Black
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1737-AGB/CSB
Zoro #
G815379350
UPC #
806134041403
Country of Origin
China

Dimensions

Height
28.25 in
Width
16 in
Length
16 in

Details

Material
Steel
Color
Aged Brass/Ceramic Satin Black
Item
Table Lamp
Maximum Wattage
75W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with Full Dimmer on Socket
Bulb Shape
E26 Medium Base

Description

Perfectly imperfect, Kingsley's base consists of a trio of different sized, slightly askew, stacked orbs that give the fixture a sense of flow and a feeling of motion. Light fills the white Belgian linen drum shade and flows down over the base. Make it monochromatic with the Ceramic Satin White base or choose contrast with the Ceramic Satin Black base. Both work well with any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.