Zoro Homepage

Kinloch Floor Lamp in Bronze Leaf/Ceramic Ash Brown

  • Mfr # L1164-BRL/CAB

  • Zoro # G416146191


product price: $1,521.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bulb Type
A19
Height
64 in
Width
24 in
Finish
Bronze Leaf/Ceramic Ash Brown
Max. Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1164-BRL/CAB
Zoro #
G416146191
UPC #
806134991517
Country of Origin
Philippines

Dimensions

Height
64 in
Width
24 in

Details

Bulb Type
A19
Finish
Bronze Leaf/Ceramic Ash Brown
Max. Wattage
15 W
Number of Bulbs
1
Material
Ceramic
Item
Floor Lamp
Bulb Base Type
E26 Medium Base
Series
Kinloch
Includes
Fixture, Hardware
Location Rating
UL Dry
Voltage
120V
Bulb Included
No

Description

The statuesque Kinloch floor lamp is all about distinctive shapes and textures. While it mimics the appearance of wood, the stacked geometric base is a tactile Ash Brown ceramic. A sleek metal stem finished in Bronze Leaf connects the base to a raffia fabric drum shade, resulting in a mixed-material blend of warm neutrals. Add this bold lamp to an earthy, modern interior.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.