Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirby 1 Light Chandelier 20 In. Polished Nickel

  • Mfr # 7220-PN

  • Zoro # G615448133


product price: $3,787.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
26W
Finish
Polished Nickel
Length
20 in
Color
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7220-PN
Zoro #
G615448133
UPC #
806134084288
Country of Origin
China

Dimensions

Length
20 in
Height
3.5 in
Width
20 in

Details

Item
Chandelier
Fixture Wattage
26W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Voltage
120V
Material
Steel/Brass
Includes
Fixture, Hardware
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes

Description

Kirby is a sleek and minimal drum-shaped pendant full of thoughtful detail. The alabaster diffuser is set within a metal frame featuring a subtle stepped edge and a perfectly designed bracket that connects the body to a beautiful paperclip chain link. This chandelier will add understated soPhilippinesistication to any room.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.