Zoro Homepage

Kirby 1 Light Chandelier 30 In. Aged Brass

  • Mfr # 7230-AGB

  • Zoro # G415448036


product price: $5,647.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
45W
Finish
Aged Brass
Width
30 in
Material
Steel/Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7230-AGB
Zoro #
G415448036
UPC #
806134084318
Country of Origin
China

Dimensions

Height
3.5 in
Width
30 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Aged Brass
Material
Steel/Brass
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED

Description

Kirby is a sleek and minimal drum-shaped pendant full of thoughtful detail. The alabaster diffuser is set within a metal frame featuring a subtle stepped edge and a perfectly designed bracket that connects the body to a beautiful paperclip chain link. This chandelier will add understated soPhilippinesistication to any room.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.