Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirby 1 Light Chandelier 30 In. Polished Nickel

  • Mfr # 7230-PN

  • Zoro # G615448119


product price: $5,931.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
45W
Finish
Polished Nickel
Length
30 in
Includes
Fixture, Hardware
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7230-PN
Zoro #
G615448119
UPC #
806134084325
Country of Origin
China

Dimensions

Length
30 in
Height
3.5 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Polished Nickel
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Material
Steel/Brass
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED

Description

Kirby is a sleek and minimal drum-shaped pendant full of thoughtful detail. The alabaster diffuser is set within a metal frame featuring a subtle stepped edge and a perfectly designed bracket that connects the body to a beautiful paperclip chain link. This chandelier will add understated soPhilippinesistication to any room.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.