Kitchawan 1 Light Table Lamp 23 In. Aged Brass/Ceramic Artisan Cream

  • Mfr # L5731-AGB/CAR

  • Zoro # G215379431


product price: $803.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
31 in
Width
23 in
Material
Ceramic
Color
Aged Brass/Ceramic Artisan Cream
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5731-AGB/CAR
Zoro #
G215379431
UPC #
806134942595
Country of Origin
Philippines

Dimensions

Height
31 in
Width
23 in
Length
23 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Artisan Cream
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
25W
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Switch Type
FULL RANGE DIMMER ON SOCKET

Description

Resembling a found Greek or Roman antique, Kitchawan features a unique ceramic treatment similar to stucco that lends it a raw, organic appearance. Ethereal cloud-like patterns encircle the sPhilippineserical lamp base, coordinating with the softly tapered white linen drum shade. Aged Brass hardware completes this soothing table lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.