
Knighton 4.75 in. Bath and Vanity Aged Brass
Mfr # 2602-AGB
Zoro # G416051440
product price: $727.00
/ea
Free Shipping & Returns
Key Features
Color
Aged Brass
Length
4.75 in
Voltage
120 V
Width
4.75 in
Housing Finish
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2602-AGB
Zoro #
G416051440
UPC #
806134956318
Country of Origin
China
Dimensions
Length
4.75 in
Width
4.75 in
Height
27.5 in
Details
Color
Aged Brass
Item
Bath and Vanity
Voltage
120 V
Housing Finish
Aged Brass
Color Temp.
2700 K
Number of Lights
2
Lumens
150 Lumens
CRI
90
Series
Knighton
Fixture Wattage
6W
Shade Material
Brass
Damp/Wet Rating
ETL Damp
Includes
Fixture, Hardware
Cable/Wire/Cord
7 in
Dimmer
ELV, TRIAC
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Description
Designed to provide ambient lighting in a bath area, Knighton features a slender glass rod design with integrated LED. The faceted, clear extruded glass creates a layered effect, adding texture while creating a soft diffusion of light. The minimal Aged Brass metalwork is positioned both inside and outside the glass, heightening the dimensionality of this upscale sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.