Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kyle 4 Light Pendant 17 In. Polished Nickel

  • Mfr # 6917-PN-WS

  • Zoro # G115451541


product price: $1,538.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
18.5 in
Length
17 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6917-PN-WS
Zoro #
G115451541
UPC #
806134165161
Country of Origin
China

Dimensions

Height
18.5 in
Length
17 in
Width
17 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
4
Designer
Hudson Valley Lighting
Features
Paper Shade
Slope Ceiling Compatable
No

Description

Appealing contrasts add dimension to Kyle's geometric minimalism. We suspend the smooth expanse of the shade within an airy frame of cast metalwork. The open space between the matching shapes emPhilippinesasizes the inherent beauty of Kyle's geometric form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.