Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kyle 6 Light Chandelier 24 In. Polished Nickel

  • Mfr # 6924-PN

  • Zoro # G615451935


product price: $339.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Width
24 in
Height
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6924-PN
Zoro #
G615451935
UPC #
806134161064
Country of Origin
China

Dimensions

Width
24 in
Height
26 in
Length
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Voltage
120V
Material
Brass
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Features
Paper Shade
Slope Ceiling Compatable
No
Socket Count
6
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Appealing contrasts add dimension to Kyle's geometric minimalism. We suspend the smooth expanse of the shade within an airy frame of cast metalwork. The open space between the matching shapes emPhilippinesasizes the inherent beauty of Kyle's geometric form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.