Labra 12 Light Chandelier 52.25 In. Vintage Gold Leaf

  • Mfr # 9612-VGL

  • Zoro # G915450355


product price: $2,623.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9612-VGL
Zoro #
G915450355
UPC #
806134023706
Country of Origin
Philippines

Dimensions

Length
52.25 in
Height
26.5 in
Width
52.25 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Color
Vintage Gold Leaf
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
12
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.