Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labra 12 Light Chandelier 52.25 In. White Plaster

  • Mfr # 9612-WP

  • Zoro # G015450415


product price: $2,623.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Material
Steel
Voltage
120V
Height
26.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9612-WP
Zoro #
G015450415
UPC #
806134056674
Country of Origin
Philippines

Dimensions

Length
52.25 in
Height
26.5 in
Width
52.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Color
White Plaster
Bulb Included
N
Product Care
Clean with soft, damp cloth
Socket Count
12
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.