Zoro Homepage

Labra 3 Light Wall Sconce 5.75 In. Aged Iron

  • Mfr # 9603-AI

  • Zoro # G515449339


product price: $423.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
5.75 in
Fixture Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9603-AI
Zoro #
G515449339
UPC #
806134023591
Country of Origin
Philippines

Dimensions

Height
24.5 in
Width
5.75 in
Length
5.75 in
Assembled Depth
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Iron
Lamp Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
3
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Aged Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.