Zoro Homepage

Labra 3 Light Wall Sconce 5.75 In. Vintage Gold Leaf

  • Mfr # 9603-VGL

  • Zoro # G715449283


product price: $423.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
5.75 in
Fixture Voltage
120V
Assembled Depth
4.5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9603-VGL
Zoro #
G715449283
UPC #
806134023621
Country of Origin
Philippines

Dimensions

Height
24.5 in
Width
5.75 in
Assembled Depth
4.5 in
Length
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Vintage Gold Leaf
Body Material
Steel
Watts
60W
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
3
Battery Included
No
Color
Vintage Gold Leaf
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.