Zoro Homepage

Labra 6 Light Chandelier 36.75 In. Aged Iron

  • Mfr # 9606-AI

  • Zoro # G315449348


product price: $1,231.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Material
Steel
Width
36.75 in
Bulb Included
N
Color
Aged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606-AI
Zoro #
G315449348
UPC #
806134023638
Country of Origin
Philippines

Dimensions

Width
36.75 in
Height
20 in
Length
36.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Bulb Included
N
Color
Aged Iron
Voltage
120V
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
6
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.