Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labra 6 Light Chandelier 36.75 In. White Plaster

  • Mfr # 9606-WP

  • Zoro # G715449405


product price: $1,368.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Color
White Plaster
Voltage
120V
Width
36.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606-WP
Zoro #
G715449405
UPC #
806134056650
Country of Origin
Philippines

Dimensions

Width
36.75 in
Length
36.75 in
Height
20 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
White Plaster
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.