Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lakeport 4.75 in. Wall Sconce Aged Brass

  • Mfr # 3824-AGB

  • Zoro # G816051361


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Fixture Voltage
120 V
Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824-AGB
Zoro #
G816051361
UPC #
806134956691
Country of Origin
Viet Nam

Dimensions

Length
4.75 in
Height
24.25 in
Width
4.75 in

Details

Glass Color
Aged Brass
Fixture Voltage
120 V
Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Type
B11
Body Material
Steel
Fixture Wattage
10W
Item
Sconce
Finish
Aged Brass
Damp/Wet Rating
UL Damp
Series
Lakeport
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

The beauty of Lakeport lies in its dignified, understated details. This slender sconce features a classic torch silhouette marked by distinctive metalwork. A vertically fluted tail supports a series of stacked decorative spheres, creating a softly modern rhythm. Topped with a small cylindrical shade and finished in Aged Brass or Vintage Pewter, Lakeport adds refinement to a bedside or powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.