Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lakeside 20 in. Flush Mount Aged Brass

  • Mfr # 3520-AGB

  • Zoro # G316051496


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Includes
Fixture, Hardware
Damp/Wet Rating
ETL Damp
Color
Aged Brass
Lamp Type
A21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-AGB
Zoro #
G316051496
UPC #
806134956592
Country of Origin
China

Dimensions

Width
20 in
Height
12.25 in
Length
20 in

Details

Finish
Aged Brass
Number of Bulbs
1
Includes
Fixture, Hardware
Damp/Wet Rating
ETL Damp
Item
Flush Mount
Color
Aged Brass
Lamp Type
A21
Fixture Wattage
25W
Series
Lakeside
Fixture Shape
E26 Medium Base
Voltage
120 V
Body Material
Steel
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

A celebration of the beauty of pared-down forms, Lakeside features an opal glossy inner diffuser surrounded by a clear outer glass layer. Shaped like a graceful bowl, this flush mount forgoes ornamentation save for its extra-tall metal canopy. Available in Aged Brass or Distressed Bronze finishes, the streamlined metalwork adds a decorative note to the minimalistic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.