Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lakeside 20 in. Flush Mount Distressed Bronze

  • Mfr # 3520-DB

  • Zoro # G916051445


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Length
20 in
Fixture Shape
E26 Medium Base
Series
Lakeside
Height
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-DB
Zoro #
G916051445
UPC #
806134956615
Country of Origin
China

Dimensions

Length
20 in
Height
12.25 in
Width
20 in

Details

Voltage
120 V
Fixture Shape
E26 Medium Base
Series
Lakeside
Item
Flush Mount
Number of Bulbs
1
Includes
Fixture, Hardware
Damp/Wet Rating
ETL Damp
Finish
Distressed Bronze
Color
Distressed Bronze
Lumens
725 Lumens
CRI
90
Lamp Type
A21
Fixture Wattage
25W
Body Material
Steel
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

A celebration of the beauty of pared-down forms, Lakeside features an opal glossy inner diffuser surrounded by a clear outer glass layer. Shaped like a graceful bowl, this flush mount forgoes ornamentation save for its extra-tall metal canopy. Available in Aged Brass or Distressed Bronze finishes, the streamlined metalwork adds a decorative note to the minimalistic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.